Zoro Homepage

End Mill Holder, BT40, 20mm Bore Dia.

  • Mfr # 17136

  • Zoro # G0514160


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20.00mm
End
Single
Coolant Through
Yes
Bore Depth
54.00mm
Projection
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17136
Zoro #
G0514160
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
20.00mm
Bore Depth
54.00mm
Taper Size
BT40
Dimension Type
Metric
Nose Dia.
52.00mm
Nose Diameter
52 mm
Overall Diameter
63 mm
Body Width
44.45 mm
Body Diameter
44.45 mm
Bore Diameter
20 mm

Description

End Mill Holder, Taper Size BT40, Bore Dia. 20.00mm, Projection 63 mm, Nose Dia. 52.00mm, Measurement System Metric, Bore Depth 54.00mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.