Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 32mm Bore Dia.

  • Mfr # 17138

  • Zoro # G0514145


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bore Depth
63.00mm
Dimension Type
Metric
Projection
100 mm
Nose Type
Standard
Bore Dia.
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17138
Zoro #
G0514145
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Depth
63.00mm
Dimension Type
Metric
Taper Size
BT40
Bore Dia.
32.00mm
Nose Dia.
72.00mm
Body Diameter
44.45 mm
Nose Diameter
72 mm
Body Width
44.45 mm
Overall Diameter
63 mm
Bore Diameter
32 mm

Details

Projection
100 mm
Nose Type
Standard
End
Single
Coolant Through
Yes
Item
End Mill Holder
Coolant Fed
Coolant Through
End Type
Single End
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
Shank Type - Machining
Taper
Measurement System
Metric
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size BT40, Bore Dia. 32.00mm, Projection 100 mm, Nose Dia. 72.00mm, Measurement System Metric, Bore Depth 63.00mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.