Zoro Homepage

End Mill Holder, BT40, 6mm Bore Dia.

  • Mfr # 17131

  • Zoro # G0514215


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Through
Yes
Bore Depth
40.00mm
Bore Dia.
6.00mm
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17131
Zoro #
G0514215
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
Metric
Bore Depth
40.00mm
Bore Dia.
6.00mm
Taper Size
BT40
Nose Dia.
25.00mm
Body Diameter
44.45 mm
Nose Diameter
25 mm
Overall Diameter
63 mm
Body Width
44.45 mm
Bore Diameter
6 mm

Details

Coolant Through
Yes
End
Single
Item
End Mill Holder
Projection
50 mm
Nose Type
Standard
Coolant Fed
Coolant Through
End Type
Single End
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
Shank Type - Machining
Taper
Measurement System
Metric
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Product Type
End Mill Holder
Balance Rating
G6.3
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size BT40, Bore Dia. 6.00mm, Projection 50 mm, Nose Dia. 25.00mm, Measurement System Metric, Bore Depth 40.00mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.