Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT50, 1.250in Bore Dia.

  • Mfr # 17150-1-1/4-4.5

  • Zoro # G1655985


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Nose Dia.
2-1/2 in
Dimension Type
SAE
Projection
4.5 in
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17150-1-1/4-4.5
Zoro #
G1655985
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT50
Nose Dia.
2-1/2 in
Dimension Type
SAE
Bore Dia.
1-1/4 in
Overall Diameter
3 15/16 in
Body Diameter
2.75 in
Nose Diameter
2.5 in
Body Width
2.75 in
Bore Diameter
1.25 in

Details

Coolant Through
Yes
Projection
4.5 in
End
Single
Nose Type
Extended
Item
End Mill Holder
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Balance Rating
G6.3
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Bore Tolerance
H5
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT50, Bore Dia. 1-1/4 in, Projection 4.5 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.