Zoro Homepage

End Mill Holder, CAT40, 0.1250in Bore Dia.

  • Mfr # 22907-1.75

  • Zoro # G1655921


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Coolant Through
Yes
Lock Screw Thread Size
6-32
Dimension Type
SAE
Nose Type
Stubby
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22907-1.75
Zoro #
G1655921
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Lock Screw Thread Size
6-32
Dimension Type
SAE
Bore Dia.
1/8 in
Nose Dia.
3/4 in
Thread Size
#6-32
Overall Diameter
2 1/2 in
Body Width
1.75 in
Nose Diameter
0.69 in
Bore Diameter
0.125 in
Set Screw Thread Size
#6
Body Diameter
1.75 in

Details

Coolant Through
Yes
Nose Type
Stubby
Item
End Mill Holder
End
Single
Projection
1.75 in
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Contact Type
Single Contact
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/8 in, Projection 1.75 in, Nose Dia. 3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.