Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.1250in Bore Dia.

  • Mfr # 22907-5.00-RR

  • Zoro # G1655915


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Dimension Type
SAE
Nose Dia.
0.7800 in
Projection
5 in
Nose Type
Rigid Reach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22907-5.00-RR
Zoro #
G1655915
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Nose Dia.
0.7800 in
Taper Size
CAT40
Lock Screw Thread Size
6-32
Bore Dia.
1/8 in
Thread Size
#6-32
Nose Diameter
0.78 in
Set Screw Thread Size
#6
Bore Diameter
0.125 in

Details

Coolant Through
Yes
Projection
5 in
Nose Type
Rigid Reach
Item
End Mill Holder
End
Single
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Contact Type
Single Contact
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/8 in, Projection 5 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.