Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.1875in Bore Dia.

  • Mfr # 22909-1.75

  • Zoro # G1655897


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/16 in
Projection
1.75 in
Dimension Type
SAE
Coolant Through
Yes
Lock Screw Thread Size
8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22909-1.75
Zoro #
G1655897
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/16 in
Dimension Type
SAE
Lock Screw Thread Size
8-32
Taper Size
CAT40
Nose Dia.
0.7900 in
Thread Size
#8-32
Body Width
1.75 in
Set Screw Thread Size
#8
Overall Diameter
2 1/2 in
Body Diameter
1.75 in
Nose Diameter
0.69 in
Bore Diameter
0.188 in

Details

Projection
1.75 in
Coolant Through
Yes
Item
End Mill Holder
End
Single
Nose Type
Stubby
Coolant Fed
Coolant Through
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
End Type
Single End
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/16 in, Projection 1.75 in, Nose Dia. 0.7900 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.