Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.1875in Bore Dia.

  • Mfr # 22909-4.72-RR

  • Zoro # G1655888


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Coolant Through
Yes
Lock Screw Thread Size
8-32
Projection
4.72 in
Nose Dia.
0.7800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22909-4.72-RR
Zoro #
G1655888
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Lock Screw Thread Size
8-32
Nose Dia.
0.7800 in
Bore Dia.
3/16 in
Taper Size
CAT40
Thread Size
#8-32
Bore Diameter
0.188 in
Set Screw Thread Size
#8
Nose Diameter
0.78 in

Details

Coolant Through
Yes
Projection
4.72 in
Item
End Mill Holder
End
Single
Nose Type
Rigid Reach
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Single End
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Contact Type
Single Contact
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/16 in, Projection 4.72 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.