Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.1875in Bore Dia.

  • Mfr # 22909-6B

  • Zoro # G1655860


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Nose Type
Extended
Taper Size
CAT40
Projection
6 in
Dimension Type
SAE
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22909-6B
Zoro #
G1655860
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Dimension Type
SAE
Lock Screw Thread Size
8-32
Bore Dia.
3/16 in
Nose Dia.
0.6900 in
Thread Size
#8-32
Body Width
1.75 in
Nose Diameter
0.69 in
Body Diameter
1.75 in
Overall Diameter
2 1/2 in
Set Screw Thread Size
#8
Bore Diameter
0.188 in

Details

Item
End Mill Holder
Nose Type
Extended
Projection
6 in
Coolant Through
Yes
End
Single
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Product Type
End Mill Holder
Bore Tolerance
H5
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/16 in, Projection 6 in, Nose Dia. 0.6900 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.