Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.1875in Bore Dia.

  • Mfr # 22909-6FB

  • Zoro # G1655851


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Bore Dia.
3/16 in
Lock Screw Thread Size
8-32
Nose Dia.
0.6900 in
Nose Type
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22909-6FB
Zoro #
G1655851
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Bore Dia.
3/16 in
Lock Screw Thread Size
8-32
Nose Dia.
0.6900 in
Dimension Type
SAE
Thread Size
#8-32
Bore Diameter
0.188 in
Set Screw Thread Size
#8
Nose Diameter
0.69 in

Details

Nose Type
Extended
Coolant Through
Yes
Projection
6 in
Item
End Mill Holder
End
Single
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Contact Type
Dual Contact
Bore Tolerance
H5
Product Type
End Mill Holder
Coolant Supply
Coolant Channel, Coolant Through-Flange, Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/16 in, Projection 6 in, Nose Dia. 0.6900 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.