Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.2500in Bore Dia.

  • Mfr # 22911-2.5FB

  • Zoro # G1655818


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
0.7800 in
Projection
2.5 in
Taper Size
CAT40
Bore Dia.
1/4 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22911-2.5FB
Zoro #
G1655818
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
0.7800 in
Taper Size
CAT40
Bore Dia.
1/4 in
Dimension Type
SAE
Lock Screw Thread Size
1/4-28
Thread Size
1/4"-28
Set Screw Thread Size
1/4 in
Bore Diameter
0.25 in
Nose Diameter
0.78 in

Details

Projection
2.5 in
Item
End Mill Holder
Coolant Through
Yes
End
Single
Nose Type
Standard
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Balance Rating
G6.3
Product Type
End Mill Holder
Bore Tolerance
H5
Coolant Supply
Coolant Channel, Coolant Through-Flange, Coolant Through-Spindle
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/4 in, Projection 2.5 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.