Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.2500in Bore Dia.

  • Mfr # 22911-4.72-RR

  • Zoro # G1655809


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Nose Type
Rigid Reach
Lock Screw Thread Size
1/4-28
Projection
4.72 in
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22911-4.72-RR
Zoro #
G1655809
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Lock Screw Thread Size
1/4-28
Nose Dia.
0.7800 in
Dimension Type
SAE
Bore Dia.
1/4 in
Thread Size
1/4"-28
Bore Diameter
0.25 in
Set Screw Thread Size
1/4 in
Nose Diameter
0.78 in

Details

Coolant Through
Yes
Nose Type
Rigid Reach
Projection
4.72 in
End
Single
Item
End Mill Holder
Coolant Fed
Coolant Through
Measurement System
Inch
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
End Type
Single End
Product Type
End Mill Holder
Balance Rating
G6.3
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/4 in, Projection 4.72 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.