Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.2500in Bore Dia.

  • Mfr # 22911-6B

  • Zoro # G1655775


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Projection
6 in
End
Single
Dimension Type
SAE
Taper Size
CAT40
Bore Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22911-6B
Zoro #
G1655775
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Taper Size
CAT40
Bore Dia.
1/4 in
Lock Screw Thread Size
1/4-28
Nose Dia.
0.7800 in
Thread Size
1/4"-28
Set Screw Thread Size
1/4 in
Body Diameter
1.75 in
Bore Diameter
0.25 in
Overall Diameter
2 1/2 in
Nose Diameter
0.78 in
Body Width
1.75 in

Details

Projection
6 in
End
Single
Item
End Mill Holder
Nose Type
Extended
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Shank Type - Machining
Taper
Product Type
End Mill Holder
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/4 in, Projection 6 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.