Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.2500in Bore Dia.

  • Mfr # 22911F

  • Zoro # G1655757


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Nose Type
Standard
Coolant Through
Yes
Lock Screw Thread Size
1/4-28
End
Single
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22911F
Zoro #
G1655757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Screw Thread Size
1/4-28
Taper Size
CAT40
Dimension Type
SAE
Nose Dia.
0.7800 in
Bore Dia.
1/4 in
Thread Size
1/4"-28
Set Screw Thread Size
1/4 in
Bore Diameter
0.25 in
Nose Diameter
0.78 in

Details

Item
End Mill Holder
Nose Type
Standard
Coolant Through
Yes
End
Single
Projection
3 in
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Balance Rating
G6.3
Contact Type
Dual Contact
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/4 in, Projection 3 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.