Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.3125in Bore Dia.

  • Mfr # 22913-2.5

  • Zoro # G1655739


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Nose Type
Standard
End
Single
Bore Dia.
5/16 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22913-2.5
Zoro #
G1655739
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Bore Dia.
5/16 in
Lock Screw Thread Size
5/16-24
Nose Dia.
7/8 in
Taper Size
CAT40
Thread Size
5/16"-24
Nose Diameter
0.88 in
Body Diameter
1.75 in
Overall Diameter
2 1/2 in
Set Screw Thread Size
5/16 in
Bore Diameter
0.313 in
Body Width
1.75 in

Details

Nose Type
Standard
End
Single
Coolant Through
Yes
Projection
2.5 in
Item
End Mill Holder
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/16 in, Projection 2.5 in, Nose Dia. 7/8 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.