Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.3125in Bore Dia.

  • Mfr # 22913-6FB

  • Zoro # G1655705


product price: $244.99
/ea
Free Shipping & Returns

Key Features

End
Single
Nose Type
Extended
Coolant Through
Yes
Nose Dia.
7/8 in
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22913-6FB
Zoro #
G1655705
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
7/8 in
Dimension Type
SAE
Bore Dia.
5/16 in
Taper Size
CAT40
Lock Screw Thread Size
5/16-24
Thread Size
5/16"-24
Set Screw Thread Size
5/16 in
Bore Diameter
0.313 in
Nose Diameter
0.78 in

Details

End
Single
Nose Type
Extended
Coolant Through
Yes
Projection
6 in
Item
End Mill Holder
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
Contact Type
Dual Contact
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Coolant Supply
Coolant Channel, Coolant Through-Flange, Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/16 in, Projection 6 in, Nose Dia. 7/8 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.