Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.3125in Bore Dia.

  • Mfr # 22913

  • Zoro # G1657909


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Bore Dia.
5/16 in
Coolant Through
Yes
Nose Dia.
7/8 in
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22913
Zoro #
G1657909
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Bore Dia.
5/16 in
Nose Dia.
7/8 in
Lock Screw Thread Size
5/16-24
Bore Depth
1.3800 in
Taper Size
CAT40
Thread Size
5/16"-24
Set Screw Thread Size
5/16 in
Nose Diameter
0.88 in
Overall Diameter
2 1/2 in
Body Width
1.75 in
Body Diameter
1.75 in
Bore Diameter
0.313 in

Details

Coolant Through
Yes
End
Single
Projection
3 in
Item
End Mill Holder
Nose Type
Standard
Coolant Fed
Coolant Through
End Type
Single End
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Inch
Shank Type - Machining
Taper
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/16 in, Projection 3 in, Nose Dia. 7/8 in, Measurement System Inch, Bore Depth 1.3800 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.