Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.3750in Bore Dia.

  • Mfr # 22915-4.72-RR

  • Zoro # G1655641


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
End
Single
Nose Dia.
1 in
Bore Dia.
3/8 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22915-4.72-RR
Zoro #
G1655641
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Taper Size
CAT40
Nose Dia.
1 in
Bore Dia.
3/8 in
Lock Screw Thread Size
3/8-24
Thread Size
3/8"-24
Nose Diameter
0.1 in
Bore Diameter
0.375 in
Set Screw Thread Size
3/8 in

Details

End
Single
Item
End Mill Holder
Coolant Through
Yes
Nose Type
Rigid Reach
Projection
4.72 in
Coolant Fed
Coolant Through
End Type
Single End
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Measurement System
Inch
Shank Type - Machining
Taper
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/8 in, Projection 4.72 in, Nose Dia. 1 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.