Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.3750in Bore Dia.

  • Mfr # 22915F

  • Zoro # G1655599


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Taper Size
CAT40
Nose Dia.
1 in
Nose Type
Standard
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22915F
Zoro #
G1655599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Taper Size
CAT40
Nose Dia.
1 in
Bore Dia.
3/8 in
Lock Screw Thread Size
3/8-24
Thread Size
3/8"-24
Bore Diameter
0.375 in
Set Screw Thread Size
3/8 in
Nose Diameter
0.1 in

Details

Nose Type
Standard
End
Single
Item
End Mill Holder
Coolant Through
Yes
Projection
3 in
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Balance Rating
G6.3
Contact Type
Dual Contact
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/8 in, Projection 3 in, Nose Dia. 1 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.