Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.4375in Bore Dia.

  • Mfr # 22916-1.75

  • Zoro # G1655580


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Nose Type
Stubby
Nose Dia.
1.1200 in
End
Single
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22916-1.75
Zoro #
G1655580
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1.1200 in
Dimension Type
SAE
Taper Size
CAT40
Lock Screw Thread Size
7/16-20
Bore Dia.
7/16 in
Thread Size
7/16"-20
Set Screw Thread Size
7/16 in
Overall Diameter
2 1/2 in
Nose Diameter
1.13 in
Body Diameter
1.75 in
Body Width
1.75 in
Bore Diameter
0.438 in

Details

Coolant Through
Yes
Nose Type
Stubby
End
Single
Projection
1.75 in
Item
End Mill Holder
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Contact Type
Single Contact
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 7/16 in, Projection 1.75 in, Nose Dia. 1.1200 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.