Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.4375in Bore Dia.

  • Mfr # 22916-2.5F

  • Zoro # G1655565


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
End
Single
Lock Screw Thread Size
7/16-20
Taper Size
CAT40
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22916-2.5F
Zoro #
G1655565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Lock Screw Thread Size
7/16-20
Taper Size
CAT40
Nose Dia.
1.1300 in
Bore Dia.
7/16 in
Thread Size
7/16"-20
Nose Diameter
1.13 in
Bore Diameter
0.438 in
Set Screw Thread Size
7/16 in

Details

End
Single
Coolant Through
Yes
Nose Type
Standard
Projection
2.5 in
Item
End Mill Holder
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Contact Type
Single Contact
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Balance Rating
G6.3
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 7/16 in, Projection 2.5 in, Nose Dia. 1.1300 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.