Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.5000in Bore Dia.

  • Mfr # 22917-2.5B

  • Zoro # G1655556


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Taper Size
CAT40
Bore Dia.
1/2 in
Projection
2.5 in
Lock Screw Thread Size
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22917-2.5B
Zoro #
G1655556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Bore Dia.
1/2 in
Lock Screw Thread Size
7/16-20
Nose Dia.
1-1/4 in
Dimension Type
SAE
Thread Size
7/16"-20
Set Screw Thread Size
7/16 in
Bore Diameter
0.5 in
Nose Diameter
1.25 in
Overall Diameter
2 1/2 in
Body Diameter
1.75 in
Body Width
1.75 in

Details

Coolant Through
Yes
Projection
2.5 in
Item
End Mill Holder
End
Single
Nose Type
Standard
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Single End
Product Type
End Mill Holder
Balance Rating
G6.3
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Channel, Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/2 in, Projection 2.5 in, Nose Dia. 1-1/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.