Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.5000in Bore Dia.

  • Mfr # 22917-4.72-RR

  • Zoro # G1655529


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Projection
4.72 in
End
Single
Coolant Through
Yes
Nose Type
Rigid Reach
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22917-4.72-RR
Zoro #
G1655529
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Taper Size
CAT40
Nose Dia.
1.3800 in
Lock Screw Thread Size
7/16-20
Bore Dia.
1/2 in
Thread Size
7/16"-20
Set Screw Thread Size
7/16 in
Bore Diameter
0.5 in
Nose Diameter
1.25 in

Details

Projection
4.72 in
End
Single
Coolant Through
Yes
Nose Type
Rigid Reach
Item
End Mill Holder
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Contact Type
Single Contact
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/2 in, Projection 4.72 in, Nose Dia. 1.3800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.