Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.5000in Bore Dia.

  • Mfr # 22917-4FB

  • Zoro # G1655501


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1/2 in
Nose Type
Standard
Projection
4 in
Lock Screw Thread Size
7/16-20
Nose Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22917-4FB
Zoro #
G1655501
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/2 in
Lock Screw Thread Size
7/16-20
Nose Dia.
1-1/4 in
Dimension Type
SAE
Taper Size
CAT40
Thread Size
7/16"-20
Nose Diameter
1.25 in
Set Screw Thread Size
7/16 in
Bore Diameter
0.5 in

Details

Nose Type
Standard
Projection
4 in
Item
End Mill Holder
End
Single
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
End Type
Single End
Shank Type - Machining
Taper
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Channel, Coolant Through-Flange, Coolant Through-Spindle
Contact Type
Dual Contact
Balance Rating
G6.3
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/2 in, Projection 4 in, Nose Dia. 1-1/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.