Zoro Homepage

End Mill Holder, CAT40, 0.6250in Bore Dia.

  • Mfr # 22919-1.75F

  • Zoro # G1655468


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5/8 in
Nose Type
Stubby
Dimension Type
SAE
Projection
1.75 in
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22919-1.75F
Zoro #
G1655468
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
5/8 in
Dimension Type
SAE
Taper Size
CAT40
Lock Screw Thread Size
1/2-20
Nose Dia.
1-1/2 in
Thread Size
1/2"-20
Nose Diameter
1.25 in
Bore Diameter
0.625 in
Set Screw Thread Size
1/2 in

Details

Item
End Mill Holder
Nose Type
Stubby
Projection
1.75 in
End
Single
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Contact Type
Single Contact
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/8 in, Projection 1.75 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.