Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.6250in Bore Dia.

  • Mfr # 22919F

  • Zoro # G1655425


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
1-1/2 in
Lock Screw Thread Size
1/2-20
End
Single
Bore Dia.
5/8 in
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22919F
Zoro #
G1655425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-1/2 in
Lock Screw Thread Size
1/2-20
Bore Dia.
5/8 in
Taper Size
CAT40
Dimension Type
SAE
Thread Size
1/2"-20
Bore Diameter
0.625 in
Nose Diameter
1.25 in
Set Screw Thread Size
1/2 in

Details

End
Single
Item
End Mill Holder
Projection
3 in
Coolant Through
Yes
Nose Type
Standard
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact
Bore Tolerance
H5
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/8 in, Projection 3 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.