Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.6250in Bore Dia.

  • Mfr # 22920-6FB

  • Zoro # G1655407


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
1-1/2 in
Bore Dia.
5/8 in
Dimension Type
SAE
Coolant Through
Yes
Lock Screw Thread Size
1/2-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22920-6FB
Zoro #
G1655407
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-1/2 in
Bore Dia.
5/8 in
Dimension Type
SAE
Lock Screw Thread Size
1/2-20
Taper Size
CAT40
Thread Size
1/2"-20
Bore Diameter
0.625 in
Nose Diameter
1.25 in
Set Screw Thread Size
1/2 in

Details

Coolant Through
Yes
End
Single
Nose Type
Extended
Projection
6 in
Item
End Mill Holder
Coolant Fed
Coolant Through
Measurement System
Inch
Shank Type - Machining
Taper
End Type
Single End
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Channel, Coolant Through-Flange, Coolant Through-Spindle
Bore Tolerance
H5
Balance Rating
G6.3
Contact Type
Dual Contact
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/8 in, Projection 6 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.