Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.6250in Bore Dia.

  • Mfr # 22920

  • Zoro # G1657890


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Taper Size
CAT40
Nose Dia.
1-1/2 in
Projection
3.75 in
Bore Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22920
Zoro #
G1657890
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Taper Size
CAT40
Nose Dia.
1-1/2 in
Bore Dia.
5/8 in
Bore Depth
2.3600 in
Lock Screw Thread Size
1/2-20
Thread Size
1/2"-20
Overall Diameter
2 1/2 in
Nose Diameter
1.25 in
Bore Diameter
0.625 in
Body Width
1.75 in
Set Screw Thread Size
1/2 in
Body Diameter
1.75 in

Details

Item
End Mill Holder
Projection
3.75 in
End
Single
Coolant Through
Yes
Nose Type
Standard
Coolant Fed
Coolant Through
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
End Type
Single End
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Bore Tolerance
H5
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/8 in, Projection 3.75 in, Nose Dia. 1-1/2 in, Measurement System Inch, Bore Depth 2.3600 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.