Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.7500in Bore Dia.

  • Mfr # 22921-1.75F

  • Zoro # G1655389


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Nose Type
Stubby
Bore Dia.
3/4 in
Nose Dia.
1-3/4 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22921-1.75F
Zoro #
G1655389
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Bore Dia.
3/4 in
Nose Dia.
1-3/4 in
Dimension Type
SAE
Lock Screw Thread Size
5/8-18
Thread Size
5/8"-18
Bore Diameter
0.75 in
Nose Diameter
1.75 in
Set Screw Thread Size
5/8 in

Details

Nose Type
Stubby
Item
End Mill Holder
Coolant Through
Yes
End
Single
Projection
1.75 in
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
End Type
Single End
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Measurement System
Inch
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Balance Rating
G6.3
Contact Type
Single Contact
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/4 in, Projection 1.75 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.