Zoro Homepage

End Mill Holder, CAT40, 0.7500in Bore Dia.

  • Mfr # 22921-3F

  • Zoro # G1655361


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
End
Single
Dimension Type
SAE
Bore Dia.
3/4 in
Nose Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22921-3F
Zoro #
G1655361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Dimension Type
SAE
Bore Dia.
3/4 in
Lock Screw Thread Size
5/8-18
Nose Dia.
1-3/4 in
Thread Size
5/8"-18
Nose Diameter
1.75 in
Bore Diameter
0.75 in
Set Screw Thread Size
5/8 in

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/4 in, Projection 3 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.