Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.7500in Bore Dia.

  • Mfr # 22921-3FB

  • Zoro # G1655355


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Projection
3 in
Nose Type
Standard
Nose Dia.
1-3/4 in
Lock Screw Thread Size
5/8-18
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22921-3FB
Zoro #
G1655355
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-3/4 in
Lock Screw Thread Size
5/8-18
Dimension Type
SAE
Bore Dia.
3/4 in
Taper Size
CAT40
Thread Size
5/8"-18
Bore Diameter
0.75 in
Set Screw Thread Size
5/8 in
Nose Diameter
1.75 in

Details

Projection
3 in
Item
End Mill Holder
Nose Type
Standard
Coolant Through
Yes
End
Single
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
End Type
Single End
Measurement System
Inch
Bore Tolerance
H5
Balance Rating
G6.3
Coolant Supply
Coolant Channel, Coolant Through-Flange, Coolant Through-Spindle
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/4 in, Projection 3 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.