Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 10mm Bore Dia.

  • Mfr # 22967

  • Zoro # G0514118


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Projection
63.5 mm
Nose Type
Standard
Bore Dia.
10.00mm
Bore Depth
28.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22967
Zoro #
G0514118
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
Metric
Taper Size
CAT40
Bore Dia.
10.00mm
Bore Depth
28.40mm
Nose Dia.
35.00mm
Body Diameter
1.75 in
Overall Diameter
63 1/2 mm
Bore Diameter
10 mm
Body Width
44.45 in
Nose Diameter
35 mm

Details

Projection
63.5 mm
Nose Type
Standard
Coolant Through
Yes
Item
End Mill Holder
End
Single
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Metric
End Type
Single End
Shank Type - Machining
Taper
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Bore Tolerance
H5
Product Type
End Mill Holder
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 10.00mm, Projection 63.5 mm, Nose Dia. 35.00mm, Measurement System Metric, Bore Depth 28.40mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.