Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 1.250in Bore Dia.

  • Mfr # 22927

  • Zoro # G1657875


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Dimension Type
SAE
Nose Type
Standard
Bore Dia.
1-1/4 in
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22927
Zoro #
G1657875
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Bore Dia.
1-1/4 in
Taper Size
CAT40
Bore Depth
2.5500 in
Nose Dia.
2-1/2 in
Body Width
1.75 in
Overall Diameter
2 1/2 in
Nose Diameter
2.5 in
Body Diameter
1.75 in
Bore Diameter
1.25 in

Details

Coolant Through
Yes
Nose Type
Standard
End
Single
Item
End Mill Holder
Projection
4.6 in
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Contact Type
Single Contact
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1-1/4 in, Projection 4.6 in, Nose Dia. 2-1/2 in, Measurement System Inch, Bore Depth 2.5500 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.