Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 1.250in Bore Dia.

  • Mfr # 22927F

  • Zoro # G1655249


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Lock Screw Thread Size
3/4-16
Coolant Through
Yes
Nose Type
Standard
Projection
4.6 in
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22927F
Zoro #
G1655249
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Screw Thread Size
3/4-16
Dimension Type
SAE
Taper Size
CAT40
Nose Dia.
2-1/2 in
Bore Dia.
1-1/4 in
Thread Size
3/4"-16
Set Screw Thread Size
3/4 in
Nose Diameter
2.5 in
Bore Diameter
1.25 in

Details

Coolant Through
Yes
Nose Type
Standard
Projection
4.6 in
End
Single
Item
End Mill Holder
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Product Type
End Mill Holder
Contact Type
Dual Contact
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1-1/4 in, Projection 4.6 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.