Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 16mm Bore Dia.

  • Mfr # 22971

  • Zoro # G0514109


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Nose Dia.
48.00mm
Projection
63.5 mm
Bore Dia.
16.00mm
Bore Depth
44.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22971
Zoro #
G0514109
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
Metric
Nose Dia.
48.00mm
Bore Dia.
16.00mm
Bore Depth
44.00mm
Taper Size
CAT40
Body Width
44.45 in
Bore Diameter
16 mm
Overall Diameter
63 1/2 mm
Body Diameter
1.75 in
Nose Diameter
48 mm

Details

Projection
63.5 mm
Coolant Through
Yes
Item
End Mill Holder
Nose Type
Standard
End
Single
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Metric
Shank Type - Machining
Taper
End Type
Single End
Contact Type
Single Contact
Bore Tolerance
H5
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 16.00mm, Projection 63.5 mm, Nose Dia. 48.00mm, Measurement System Metric, Bore Depth 44.00mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.