Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.2500in Bore Dia.

  • Mfr # 22931-2-1/2

  • Zoro # G1655221


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Nose Type
Stubby
Projection
2.5 in
Nose Dia.
0.7800 in
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22931-2-1/2
Zoro #
G1655221
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Nose Dia.
0.7800 in
Lock Screw Thread Size
1/4-28
Bore Dia.
1/4 in
Taper Size
CAT50
Thread Size
1/4"-28
Nose Diameter
0.78 in
Body Diameter
2.75 in
Body Width
2.75 in
Set Screw Thread Size
1/4 in
Overall Diameter
3 7/8 in
Bore Diameter
0.25 in

Details

Nose Type
Stubby
Projection
2.5 in
Item
End Mill Holder
End
Single
Coolant Through
Yes
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Inch
End Type
Single End
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/4 in, Projection 2.5 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.