Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.2500in Bore Dia.

  • Mfr # 22931-2.5B

  • Zoro # G1655215


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1/4 in
Dimension Type
SAE
Projection
2.5 in
End
Single
Nose Type
Stubby
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22931-2.5B
Zoro #
G1655215
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/4 in
Dimension Type
SAE
Taper Size
CAT50
Nose Dia.
0.7800 in
Lock Screw Thread Size
1/4-28
Thread Size
1/4"-28
Nose Diameter
0.78 in
Set Screw Thread Size
1/4 in
Body Diameter
2.75 in
Overall Diameter
3 7/8 in
Bore Diameter
0.25 in
Body Width
2.75 in

Details

Projection
2.5 in
End
Single
Nose Type
Stubby
Item
End Mill Holder
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Product Type
End Mill Holder
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/4 in, Projection 2.5 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.