End Mill Holder, CAT50, 0.2500in Bore Dia.
Mfr # 22931-6.5-RR
Zoro # G1655206
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Nose Dia.
0.7800 in
Taper Size
CAT50
Lock Screw Thread Size
1/4-28
End
Single
Nose Type
Rigid Reach
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22931-6.5-RR
Zoro #
G1655206
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nose Dia.
0.7800 in
Taper Size
CAT50
Lock Screw Thread Size
1/4-28
Dimension Type
SAE
Bore Dia.
1/4 in
Thread Size
1/4"-28
Nose Diameter
0.78 in
Set Screw Thread Size
1/4 in
Bore Diameter
0.25 in
Details
End
Single
Item
End Mill Holder
Nose Type
Rigid Reach
Projection
6 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Contact Type
Single Contact
Description
End Mill Holder, Taper Size CAT50, Bore Dia. 1/4 in, Projection 6 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.