Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.2500in Bore Dia.

  • Mfr # 22931

  • Zoro # G1657857


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Projection
4 in
Nose Type
Standard
End
Single
Lock Screw Thread Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22931
Zoro #
G1657857
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Lock Screw Thread Size
1/4-28
Bore Depth
1.3700 in
Nose Dia.
0.7800 in
Bore Dia.
1/4 in
Taper Size
CAT50
Thread Size
1/4"-28
Body Width
2.75 in
Overall Diameter
3 7/8 in
Bore Diameter
0.25 in
Nose Diameter
0.78 in
Set Screw Thread Size
1/4 in
Body Diameter
2.75 in

Details

Projection
4 in
Nose Type
Standard
End
Single
Coolant Through
Yes
Item
End Mill Holder
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Balance Rating
G6.3
Contact Type
Single Contact
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/4 in, Projection 4 in, Nose Dia. 0.7800 in, Measurement System Inch, Bore Depth 1.3700 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.