Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.2500in Bore Dia.

  • Mfr # 22931F

  • Zoro # G1655179


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Projection
4 in
End
Single
Dimension Type
SAE
Taper Size
CAT50
Lock Screw Thread Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22931F
Zoro #
G1655179
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Taper Size
CAT50
Lock Screw Thread Size
1/4-28
Nose Dia.
0.7800 in
Bore Dia.
1/4 in
Thread Size
1/4"-28
Bore Diameter
0.25 in
Set Screw Thread Size
1/4 in
Nose Diameter
0.78 in

Details

Projection
4 in
End
Single
Item
End Mill Holder
Nose Type
Standard
Coolant Through
Yes
Coolant Fed
Coolant Through
End Type
Single End
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Measurement System
Inch
Shank Type - Machining
Taper
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Contact Type
Dual Contact
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/4 in, Projection 4 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.