Zoro Homepage

End Mill Holder, CAT50, 0.3750in Bore Dia.

  • Mfr # 22935-6

  • Zoro # G1655145


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
1 in
Bore Dia.
3/8 in
Lock Screw Thread Size
3/8-24
End
Single
Projection
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22935-6
Zoro #
G1655145
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1 in
Bore Dia.
3/8 in
Lock Screw Thread Size
3/8-24
Taper Size
CAT50
Dimension Type
SAE
Thread Size
3/8"-24
Overall Diameter
3 7/8 in
Bore Diameter
0.375 in
Set Screw Thread Size
3/8 in
Body Diameter
2.75 in
Nose Diameter
1 in
Body Width
2.75 in

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/8 in, Projection 6 in, Nose Dia. 1 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.