Zoro Homepage

End Mill Holder, CAT50, 0.3750in Bore Dia.

  • Mfr # 22935-6.5-RR

  • Zoro # G1655136


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
1 in
Lock Screw Thread Size
3/8-24
Coolant Through
Yes
Dimension Type
SAE
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22935-6.5-RR
Zoro #
G1655136
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1 in
Lock Screw Thread Size
3/8-24
Dimension Type
SAE
Bore Dia.
3/8 in
Taper Size
CAT50
Thread Size
3/8"-24
Nose Diameter
0.1 in
Set Screw Thread Size
3/8 in
Bore Diameter
0.375 in

Details

Item
End Mill Holder
Coolant Through
Yes
End
Single
Projection
6.5 in
Nose Type
Rigid Reach
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/8 in, Projection 6.5 in, Nose Dia. 1 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.