Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.3750in Bore Dia.

  • Mfr # 22935B

  • Zoro # G1655109


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Lock Screw Thread Size
3/8-24
Nose Type
Standard
Dimension Type
SAE
Coolant Through
Yes
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22935B
Zoro #
G1655109
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Screw Thread Size
3/8-24
Dimension Type
SAE
Taper Size
CAT50
Bore Dia.
3/8 in
Nose Dia.
1 in
Thread Size
3/8"-24
Body Width
2.75 in
Set Screw Thread Size
3/8 in
Body Diameter
2.75 in
Overall Diameter
3 7/8 in
Bore Diameter
0.375 in
Nose Diameter
1 in

Details

Nose Type
Standard
Coolant Through
Yes
End
Single
Item
End Mill Holder
Projection
4 in
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Product Type
End Mill Holder
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Channel, Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/8 in, Projection 4 in, Nose Dia. 1 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.