Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.3750in Bore Dia.

  • Mfr # 22935F

  • Zoro # G1655090


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/8 in
Projection
4 in
Dimension Type
SAE
Nose Dia.
1 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22935F
Zoro #
G1655090
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/8 in
Dimension Type
SAE
Nose Dia.
1 in
Lock Screw Thread Size
3/8-24
Taper Size
CAT50
Thread Size
3/8"-24
Set Screw Thread Size
3/8 in
Bore Diameter
0.375 in
Nose Diameter
0.1 in

Details

Projection
4 in
Coolant Through
Yes
End
Single
Nose Type
Standard
Item
End Mill Holder
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Single End
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Contact Type
Dual Contact
Product Type
End Mill Holder
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/8 in, Projection 4 in, Nose Dia. 1 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.