Zoro Homepage

End Mill Holder, CAT50, 0.5000in Bore Dia.

  • Mfr # 22937-6.5-RR

  • Zoro # G1655048


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Nose Type
Rigid Reach
Dimension Type
SAE
Projection
6.5 in
Taper Size
CAT50
Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22937-6.5-RR
Zoro #
G1655048
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Taper Size
CAT50
Bore Dia.
1/2 in
Nose Dia.
1.3800 in
Lock Screw Thread Size
7/16-20
Thread Size
7/16"-20
Bore Diameter
0.5 in
Set Screw Thread Size
7/16 in
Nose Diameter
1.25 in

Details

Nose Type
Rigid Reach
Item
End Mill Holder
Projection
6.5 in
End
Single
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Bore Tolerance
H5
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/2 in, Projection 6.5 in, Nose Dia. 1.3800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.