Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.5000in Bore Dia.

  • Mfr # 22937-6F

  • Zoro # G1655020


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
1-1/4 in
End
Single
Lock Screw Thread Size
7/16-20
Nose Type
Extended
Projection
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22937-6F
Zoro #
G1655020
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-1/4 in
Lock Screw Thread Size
7/16-20
Taper Size
CAT50
Dimension Type
SAE
Bore Dia.
1/2 in
Thread Size
7/16"-20
Nose Diameter
1.25 in
Bore Diameter
0.5 in
Set Screw Thread Size
7/16 in

Details

Item
End Mill Holder
End
Single
Nose Type
Extended
Projection
6 in
Coolant Through
Yes
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Shank Type - Machining
Taper
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Bore Tolerance
H5
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Contact Type
Dual Contact
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/2 in, Projection 6 in, Nose Dia. 1-1/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.