Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.5625in Bore Dia.

  • Mfr # 22939-9/16-1.44

  • Zoro # G1654899


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Projection
1.44 in
Nose Dia.
1-1/2 in
Taper Size
CAT50
Coolant Through
Yes
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22939-9/16-1.44
Zoro #
G1654899
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-1/2 in
Taper Size
CAT50
Dimension Type
SAE
Bore Dia.
9/16 in
Nose Diameter
1.5 in
Overall Diameter
3 7/8 in
Bore Diameter
0.5625 in
Body Diameter
2.75 in
Body Width
2.75 in

Details

Projection
1.44 in
Item
End Mill Holder
Coolant Through
Yes
End
Single
Nose Type
Stubby
Coolant Fed
Coolant Through
End Type
Single End
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Inch
Shank Type - Machining
Taper
Contact Type
Single Contact
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 9/16 in, Projection 1.44 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.