Zoro Homepage

End Mill Holder, CAT50, 0.6250in Bore Dia.

  • Mfr # 22939-7.25-RR

  • Zoro # G1654917


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
1-1/2 in
End
Single
Bore Dia.
5/8 in
Taper Size
CAT50
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22939-7.25-RR
Zoro #
G1654917
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-1/2 in
Bore Dia.
5/8 in
Taper Size
CAT50
Dimension Type
SAE
Lock Screw Thread Size
1/2-20
Thread Size
1/2"-20
Set Screw Thread Size
1/2 in
Bore Diameter
0.625 in
Nose Diameter
1.5 in

Details

End
Single
Coolant Through
Yes
Nose Type
Rigid Reach
Item
End Mill Holder
Projection
7.25 in
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 5/8 in, Projection 7.25 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.