Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.6250in Bore Dia.

  • Mfr # 22939F

  • Zoro # G1654865


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Bore Dia.
5/8 in
End
Single
Nose Dia.
1-1/2 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22939F
Zoro #
G1654865
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Bore Dia.
5/8 in
Nose Dia.
1-1/2 in
Dimension Type
SAE
Lock Screw Thread Size
1/2-20
Thread Size
1/2"-20
Nose Diameter
1.5 in
Set Screw Thread Size
1/2 in
Bore Diameter
0.625 in

Details

Item
End Mill Holder
End
Single
Coolant Through
Yes
Nose Type
Standard
Projection
4 in
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Features
Balanced to 15000 rpm at G6.3, High Precision Bore (H5) is Best in Industry
Product Type
End Mill Holder
Balance Rating
G6.3
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Contact Type
Dual Contact
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 5/8 in, Projection 4 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.