Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.7500in Bore Dia.

  • Mfr # 22941-1.44B

  • Zoro # G1654847


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Nose Dia.
1-3/4 in
Coolant Through
Yes
Taper Size
CAT50
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22941-1.44B
Zoro #
G1654847
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/4 in
Nose Dia.
1-3/4 in
Taper Size
CAT50
Dimension Type
SAE
Lock Screw Thread Size
5/8-18
Thread Size
5/8"-18
Overall Diameter
3 7/8 in
Body Diameter
2.75 in
Set Screw Thread Size
5/8 in
Body Width
2.75 in
Nose Diameter
1.75 in
Bore Diameter
0.75 in

Details

Coolant Through
Yes
Item
End Mill Holder
Projection
1.44 in
Nose Type
Stubby
End
Single
Coolant Fed
Coolant Through
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Balance Rating
G6.3
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/4 in, Projection 1.44 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.